Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 11.00mm Milling Dia., 4777

  • Mfr # DQ1305002W

  • Zoro # G3899071


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
5.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ1305002W
Zoro #
G3899071
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
10 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
5 mm
Corner Radius
0.25 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Helix Angle
35 Degrees
Item
Roughing End Mill
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Style
Corner-Radius
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
Finish
AlTiN
List Number
DQ13
Pitch
Chip Breaker
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, S
Flute Type
Spiral
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.25 mm, 10 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.