Shop WIDIA

End Mill, 1/2" Dia, 9/16" Cut, Carbide

  • Mfr # 5AN213005

  • Zoro # G3828085


product price:  $89.29
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.5625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5AN213005
Zoro #
G3828085
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
0.5625 in
Shank Dia.
1/2 in
Overall Length
5 in
Milling Dia.
0.5 in
Neck Length
1.6666 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
List Number
5AN2
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Helix Angle
45 Degrees
End Mill Application
Finishing
Item
Square End Mill
End Mill Style
Square
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Shank Type
Straight
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
AluSurf
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 5 in, Shank Dia. 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.