Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 4001

  • Mfr # 40111200T045

  • Zoro # G3920080


product price: $68.89
/ea

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40111200T045
Zoro #
G3920080
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
45 mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Overall Length
100 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
Straight
List Number
4001/4011/4021
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Material - Machining
Carbide
Series
GP

Description

Ball End Mill, 12 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.