Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 4777

  • Mfr # 477712005LT

  • Zoro # G3823088


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477712005LT
Zoro #
G3823088
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Milling Dia.
12 mm
Dimension Type
Metric
Milling Diameter
12.00mm
Chamfer Width
0.5 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Finish
TiAlN
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Grade
TIALN-LT
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
List Number
4777
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Material Grade - Machining
TiAlN-LT
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Super Alloy
Series
VariMill I
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.