Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 4777

  • Mfr # DQ1303002T

  • Zoro # G3899117


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ1303002T
Zoro #
G3899117
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
7 mm
Shank Dia.
6 mm
Overall Length
54 mm
Corner Radius
0.25 mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Cutting Direction
Right Hand
Helix Angle
35 Degrees
Non Ferrous (N) Compatibility
No
End Mill Style
Corner-Radius
Finish
AlTiN
Item
Roughing End Mill
Pitch
Chip Breaker
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
DQ13
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing
Shank Type
Straight
Steel (P) Compatibility
Yes
Measurement System
Metric
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, M, S
Max. Helix Angle
35 Degrees
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Flute Type
Spiral

Description

Roughing End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.25 mm, 7 mm, 54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.