End Mill, 12.00mm Milling Dia., 4777
Mfr # DQ1303002W
Zoro # G3899108
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
3.00mm
Overall Length
54 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DQ1303002W
Zoro #
G3899108
UPC #
-
Country of Origin
Israel
Dimensions
Milling Diameter
3.00mm
Overall Length
54 mm
Length of Cut
7 mm
Dimension Type
Metric
Shank Dia.
6 mm
Milling Dia.
3 mm
Corner Radius
0.25 mm
Description
Roughing End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.25 mm, 7 mm, 54 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.