End Mill, 12.00mm Milling Dia., 4777
Mfr # DQ1304002T
Zoro # G3899099
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
8 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DQ1304002T
Zoro #
G3899099
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
8 mm
Milling Dia.
4 mm
Milling Diameter
4.00mm
Corner Radius
0.25 mm
Dimension Type
Metric
Description
Roughing End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.25 mm, 8 mm, 57 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.