Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 57

  • Mfr # 577E12015W

  • Zoro # G3918139


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
12.00mm
Overall Length
83 mm
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577E12015W
Zoro #
G3918139
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
12.00mm
Overall Length
83 mm
Length of Cut
26 mm
Corner Radius
0.75 mm
Milling Dia.
12 mm
Dimension Type
Metric
Shank Dia.
12 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
List Number
577E
Single End/Double End
Single
Shank Type
Weldon
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Grade
WS15PE
Cast Iron (K) Compatibility
No
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II ER
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
M, P
Flute Spacing
Variable
Secondary Material Application
Stainless Steel, Steel

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.75 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.