Zoro Homepage

End Mill, 12.00mm Milling Dia., 6606/6616

  • Mfr # 75N510004LT

  • Zoro # G3903737


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
100 mm
Shank Dia.
10 mm
Length of Cut
15 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N510004LT
Zoro #
G3903737
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
100 mm
Shank Dia.
10 mm
Length of Cut
15 mm
Milling Diameter
10.00mm
Milling Dia.
10 mm
Neck Length
15 mm
Dimension Type
Metric

Description

Square End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 15 mm, Overall Length 100 mm, Shank Dia. 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.