Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 6NL6

  • Mfr # 715102000RT

  • Zoro # G3904148


product price: $51.29
/ea

Key Features

Number of Flutes
2
Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
3 mm
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715102000RT
Zoro #
G3904148
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
3 mm
Dimension Type
Metric
Milling Diameter
2.00mm
Milling Dia.
2 mm

Details

Item
Ball End Mill
Number of Flutes
2
End Mill Style
Ball Nose
Single End/Double End
Single
Helix Angle
15 Degrees
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
List Number
7151
Grade
TIALN-RT1
Finish
TiAlN
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-RT1
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
H
Shank Type - Machining
Straight
Series
Vision Plus
Flute Spacing
Fixed
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Flute Type
Spiral

Description

Ball End Mill, 2 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.