End Mill, 12.00mm Milling Dia., 70N6/71N6
Mfr # 71N612005MT
Zoro # G3917439
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
12.00mm
Number of Flutes
6
End Mill Style
Ball Nose
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71N612005MT
Zoro #
G3917439
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
83 mm
Milling Diameter
12.00mm
Length of Cut
0.63 mm
Corner Radius
0.75mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Dimension Type
Metric
Description
Ball End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.