Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 7151

  • Mfr # 706104002RT

  • Zoro # G3816578


product price: $62.49
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706104002RT
Zoro #
G3816578
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
4 mm
Shank Dia.
6 mm
Overall Length
75 mm
Milling Dia.
4 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT1
Helix Angle
15 Degrees
Item
Ball End Mill
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Finish
TiALN
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
Straight
List Number
7061
End Mill Style
Ball Nose
Cutting Direction
Right Hand
End Mill Application
Finishing
Measurement System
Metric
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Material Grade - Machining
TiAlN-RT1
Primary Material Application ISO Code
H
Shank Type - Machining
Straight
Series
Vision Plus
Secondary Material Application
Steel
Flute Type
Spiral
Secondary Material Application ISO Code
P
Flute Spacing
Fixed

Description

Ball End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.