Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 75N5

  • Mfr # 660604002LW

  • Zoro # G3905137


product price: $66.49
/ea

Key Features

Number of Flutes
3
Overall Length
55 mm
Shank Dia.
6 mm
Length of Cut
11 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660604002LW
Zoro #
G3905137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55 mm
Shank Dia.
6 mm
Length of Cut
11 mm
Milling Dia.
4 mm
Dimension Type
Metric
Corner Radius
1.50mm
Milling Diameter
4.00mm
Chamfer Width
0.25 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Finish
TiAlN
End Mill Material
Cobalt
List Number
6606/6616
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
0
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Pitch
Fine
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Spiral Direction
Right Hand
Measurement System
Metric
Chip-Breaker
No
Series
GP

Description

Roughing End Mill, 4 mm Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Metric, 0.25 mm, 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.