Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 77

  • Mfr # 772E12005T

  • Zoro # G3822765


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
125 mm
Shank Dia.
12 mm
Length of Cut
60 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
772E12005T
Zoro #
G3822765
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
125 mm
Shank Dia.
12 mm
Length of Cut
60 mm
Milling Diameter
12.00mm
Milling Dia.
12 mm
Dimension Type
Metric
Chamfer Width
0.5 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
7
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
List Number
771E/772E
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Finish
AlTiN
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
WS15PE
Shank Type
Straight
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Series
VariMill III ER
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
H, K
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.