Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., 77NE

  • Mfr # 77NE12005T

  • Zoro # G3822625


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77NE12005T
Zoro #
G3822625
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Dimension Type
Metric
Neck Length
36 mm
Milling Dia.
12 mm
Milling Diameter
12.00mm
Chamfer Width
0.5 mm
Neck Dia.
11.28 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
7
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Shank Type
Straight
Finish
AlTiN
Cutting Direction
Right Hand
List Number
77NE
Grade
WS15PE
End Mill Material
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WS15PE
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Series
VariMill III ER
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application ISO Code
H

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.