Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Milling Dia., D001/D011

  • Mfr # 577C08013T

  • Zoro # G3906196


product price: $63.39
/ea

Key Features

Measurement System
Metric
Overall Length
63 mm
Milling Diameter
8.00mm
Number of Flutes
5
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577C08013T
Zoro #
G3906196
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
63 mm
Milling Diameter
8.00mm
Length of Cut
19 mm
Dimension Type
Metric
Milling Dia.
8 mm
Shank Dia.
8 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Shank Type
Straight
List Number
577C
Super Alloy (S) Compatibility
Yes
Grade
WP15PE
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel
Series
VariMill II(TM)
Flute Type
Spiral
Secondary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Square End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.