Zoro Homepage

End Mill, 12.00mm Milling Dia., D002/D012

  • Mfr # 577C04002T

  • Zoro # G3906318


product price: $46.79
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577C04002T
Zoro #
G3906318
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
11 mm
Shank Dia.
6 mm
Overall Length
55 mm
Milling Dia.
4 mm
Corner Radius
0.25 mm

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.25 mm, 11 mm, 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.