Zoro Homepage

End Mill, 12.00mm Milling Dia., DQ13

  • Mfr # 477709004T

  • Zoro # G3909669


product price: $68.19
/ea

Key Features

Number of Flutes
4
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
19 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477709004T
Zoro #
G3909669
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Corner Radius
0.45mm
Milling Dia.
9 mm
Dimension Type
Metric
Milling Diameter
9.00mm
Chamfer Width
0.5 mm

Description

Corner Chamfer End Mill, 9 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.