Zoro Homepage

End Mill, 1.2500 in. Milling Dia., 620E

  • Mfr # 621E32009CW

  • Zoro # G3845935


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 1/2 in
Milling Diameter
1-1/4"
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621E32009CW
Zoro #
G3845935
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 1/2 in
Milling Diameter
1-1/4"
Length of Cut
4 in
Corner Radius
0.06 in
Milling Dia.
1.25 in
Dimension Type
Decimal inch
Shank Dia.
1 1/4 in

Description

Roughing End Mill, 1.25 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 4 in, 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.