Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.2500 in. Milling Dia., 620E

  • Mfr # 623E32009EW

  • Zoro # G3845865


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1-1/4"
Overall Length
5 1/2 in
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
623E32009EW
Zoro #
G3845865
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1-1/4"
Overall Length
5 1/2 in
Length of Cut
3 in
Milling Dia.
1.25 in
Dimension Type
Decimal inch
Shank Dia.
1 1/4 in
Corner Radius
0.12 in

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
M42
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
End Mill Material
High Speed Steel
End Mill Application
Roughing
Item
Roughing End Mill
Cast Iron (K) Compatibility
No
Pitch
Chip Breaker
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Stainless (M) Compatibility
Yes
List Number
620E
Shank Type
Whistle Notch-Weldon
Helix Angle
38 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Material Grade - Machining
M42
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Series
HSS ER Roughers
Max. Helix Angle
38 Degrees

Description

Roughing End Mill, 1.25 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 3 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.