Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.2500 in. Milling Dia., 620V

  • Mfr # 621V32089

  • Zoro # G3825020


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
6 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621V32089
Zoro #
G3825020
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
4 in
Dimension Type
Decimal inch
Milling Diameter
1-1/4"
Milling Dia.
1.25 in
Chamfer Width
0.039 in

Details

Item
Roughing End Mill
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Pitch
WavCut II
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
Yes
List Number
620V
Shank Type
Weldon
End Mill Cutting Type
Center Cutting
End Mill Material
Cobalt
Non Ferrous (N) Compatibility
No
Grade
0
Helix Angle
35 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Roughing
Finish - Machining
Uncoated
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Secondary Material Application
Nickel, Titanium
Primary Material Application
Steel
Spiral Direction
Right Hand
Chip-Breaker
No
Series
WavCut II

Description

Roughing End Mill, 1.25 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.039 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.