Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 13.00mm Milling Dia., 6606/6616

  • Mfr # 75N508053LT

  • Zoro # G3815808


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
12 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N508053LT
Zoro #
G3815808
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
12 mm
Neck Length
24 mm
Milling Dia.
8 mm
Dimension Type
Metric
Corner Radius
2 mm
Milling Diameter
8.00mm
Neck Dia.
7.4 mm

Details

Item
Corner Radius End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Finish
TiAlN
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
No
Helix Angle
50 Degrees
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Steel (P) Compatibility
Yes
List Number
75N5
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Shank Type
Straight
Grade
TIALN-LT1
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Metric
Material Grade - Machining
TiAlN-LT1
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Series
Vision Plus
Secondary Material Application ISO Code
P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
50 Degrees
Secondary Material Application
Steel

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 2 mm, 12 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.