End Mill, 14.00mm Milling Dia., 4778
Mfr # D61803002RJ
Zoro # G3815108
product price: $69.59
/eaKey Features
Measurement System
Metric
Milling Diameter
3.00mm
Overall Length
50 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D61803002RJ
Zoro #
G3815108
UPC #
-
Country of Origin
Israel
Dimensions
Milling Diameter
3.00mm
Overall Length
50 mm
Length of Cut
8 mm
Dimension Type
Metric
Milling Dia.
3 mm
Corner Radius
0.3 mm
Shank Dia.
4 mm
Description
Corner Radius End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.3 mm, 8 mm, 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.