End Mill, 14.00mm Milling Dia., 4906
Mfr # D51306002RW
Zoro # G3900255
product price: $48.79
/eaKey Features
Number of Flutes
3
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51306002RW
Zoro #
G3900255
UPC #
-
Country of Origin
India
Dimensions
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Dimension Type
Metric
Milling Diameter
6.00mm
Milling Dia.
6 mm
Description
Square End Mill, 6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 10 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.