Zoro Homepage

End Mill, 14.00mm Milling Dia., 6N70

  • Mfr # 758506012LT

  • Zoro # G3904026


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758506012LT
Zoro #
G3904026
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
9 mm
Shank Dia.
6 mm
Overall Length
76 mm
Corner Radius
0.5 mm
Milling Dia.
6 mm

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 9 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.