Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 14.00mm Milling Dia., D001/D011

  • Mfr # 577C25008T

  • Zoro # G3905995


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
121 mm
Milling Diameter
25.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577C25008T
Zoro #
G3905995
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
121 mm
Milling Diameter
25.00mm
Length of Cut
45 mm
Milling Dia.
25 mm
Shank Dia.
25 mm
Corner Radius
0.75 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
List Number
577C
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
CR End Mill,0.75mm CR,25.00mm Dia
Hardened (H) Compatibility
Yes
Grade
WP15PE
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Single End/Double End
Single
End Mill Material
Carbide
Helix Angle
38 Degrees
Cast Iron (K) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Secondary Material Application
Nickel, Stainless Steel, Titanium
Flute Spacing
Variable
Secondary Material Application ISO Code
M, S
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.75 mm, 45 mm, 121 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.