Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 14.00mm Milling Dia., D001/D011

  • Mfr # 57NC08003T

  • Zoro # G3905846


product price: $73.19
/ea

Key Features

Measurement System
Metric
Overall Length
76 mm
Milling Diameter
8.00mm
Number of Flutes
5
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC08003T
Zoro #
G3905846
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Milling Diameter
8.00mm
Length of Cut
19 mm
Milling Dia.
8 mm
Dimension Type
Metric
Neck Length
24 mm
Shank Dia.
8 mm
Neck Dia.
7.52 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
57NC
Cast Iron (K) Compatibility
No
Shank Type
Straight
Item
Square End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
Grade
WS15PE
Helix Angle
38 Degrees
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
WS15PE
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Series
VariMill II(TM)
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
M, P
Secondary Material Application
Stainless Steel, Steel
Max. Helix Angle
38 Degrees

Description

Square End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 76 mm, Shank Dia. 8 mm, Neck Dia. 7.52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.