End Mill, 14.00mm Milling Dia., D002
Mfr # D0021400W014
Zoro # G3916720
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
75 mm
Shank Dia.
14 mm
Length of Cut
14 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0021400W014
Zoro #
G3916720
UPC #
-
Country of Origin
India
Dimensions
Overall Length
75 mm
Shank Dia.
14 mm
Length of Cut
14 mm
Milling Diameter
14.00mm
Dimension Type
Metric
Milling Dia.
14 mm
Chamfer Width
0.3 mm
Description
Corner Chamfer End Mill, 14 mm Milling Dia., Carbide, TiAlN, Weldon Flat, Metric, 0.3 mm, 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.