End Mill, 14.00mm Milling Dia., D004
Mfr # D0041400W018
Zoro # G3916048
product price: $88.69
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
75 mm
Shank Dia.
14 mm
Length of Cut
18 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0041400W018
Zoro #
G3916048
UPC #
-
Country of Origin
India
Dimensions
Overall Length
75 mm
Shank Dia.
14 mm
Length of Cut
18 mm
Milling Dia.
14 mm
Dimension Type
Metric
Milling Diameter
14.00mm
Chamfer Width
0.3 mm
Description
Corner Chamfer End Mill, 14 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.3 mm, 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.