End Mill, 14.00mm Milling Dia., D004
Mfr # D0141400W026
Zoro # G3915759
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
83 mm
Shank Dia.
14 mm
Length of Cut
26 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0141400W026
Zoro #
G3915759
UPC #
-
Country of Origin
India
Dimensions
Overall Length
83 mm
Shank Dia.
14 mm
Length of Cut
26 mm
Dimension Type
Metric
Milling Dia.
14 mm
Milling Diameter
14.00mm
Chamfer Width
0.3 mm
Description
Corner Chamfer End Mill, 14 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.3 mm, 26 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.