Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 14.00mm Milling Dia., D004/D014

  • Mfr # 497605002T

  • Zoro # G3907289


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497605002T
Zoro #
G3907289
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Milling Diameter
5.00mm
Dimension Type
Metric
Milling Dia.
5 mm
Chamfer Width
0.3 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type
Straight
List Number
4976
Super Alloy (S) Compatibility
Yes
Pitch
Flat Shallow
Cutting Direction
Right Hand
End Mill Material
Carbide
Finish
AlTiN
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Application
Roughing
Grade
WP15PE
Stainless (M) Compatibility
Yes
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Nickel, Titanium
Series
Roughers
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral

Description

Roughing End Mill, 5 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.3 mm, 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.