Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 14.00mm Milling Dia., D004/D014

  • Mfr # 497608003T

  • Zoro # G3907261


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497608003T
Zoro #
G3907261
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Milling Dia.
8 mm
Chamfer Width
0.3 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Grade
WP15PE
Hardened (H) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
List Number
4976
Shank Type
Straight
End Mill Material
Carbide
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Pitch
Flat Shallow
End Mill Application
Roughing
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Finish
AlTiN
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
Nickel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Series
Roughers
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 8 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.3 mm, 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.