Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 14.00mm Milling Dia., D502

  • Mfr # 490920007WW

  • Zoro # G3907970


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490920007WW
Zoro #
G3907970
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Milling Diameter
20.00mm
Dimension Type
Metric
Milling Dia.
20 mm
Chamfer Width
0.0394 in

Details

Item
Roughing End Mill
Number of Flutes
2
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Application
Roughing
Finish
Bright (Uncoated)
End Mill Material
Carbide
List Number
4909
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Shank Type
Weldon
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Pitch
Aluminum
Grade
Bright (Uncoated)WW
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
H, K, M, P, S
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
HP Aluminum

Description

Roughing End Mill, 20 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.0394 in, 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.