Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 14.00mm Milling Dia., D507/D517

  • Mfr # 47N712005LT

  • Zoro # G3908865


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N712005LT
Zoro #
G3908865
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Corner Radius
0.5 mm
Milling Dia.
12 mm
Neck Length
38 mm
Neck Dia.
11.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Finish
TiAlN
List Number
47N7
Item
CR End Mill,0.50mm CR,12.00mm Dia,Crbide
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-LT
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application ISO Code
K, S
Secondary Material Application
Cast Iron, Nickel, Titanium

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.5 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.