Zoro Homepage

End Mill, 14.00mm Milling Dia., D507/D517

  • Mfr # 47N712015LT

  • Zoro # G3908847


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N712015LT
Zoro #
G3908847
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Neck Length
38 mm
Milling Dia.
12 mm
Corner Radius
1 mm
Neck Dia.
11.5 mm

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 1 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.