Zoro Homepage

End Mill, 14.00mm Milling Dia., D507/D517

  • Mfr # 490604002RW

  • Zoro # G3908646


product price: $72.59
/ea

Key Features

Number of Flutes
6
Overall Length
55 mm
Shank Dia.
6 mm
Length of Cut
11 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490604002RW
Zoro #
G3908646
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
55 mm
Shank Dia.
6 mm
Length of Cut
11 mm
Dimension Type
Metric
Milling Diameter
4.00mm
Milling Dia.
4 mm
Chamfer Width
0.3 mm

Description

Roughing End Mill, 4 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.3 mm, 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.