Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 14.00mm Milling Dia., D518

  • Mfr # 47N005002T

  • Zoro # G3909291


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
5.00mm
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N005002T
Zoro #
G3909291
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
9 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
5 mm
Neck Length
6 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Item
End Mill,14.00mm Dia,26.00mm Cut,Carbide
Cast Iron (K) Compatibility
Yes
Finish
AlTiN
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Ball Nose
End Mill Application
Finishing
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
List Number
47N0
Stainless (M) Compatibility
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M
Finish - Machining
AlTiN
Measurement System
Metric
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Primary Material Application
Cast Iron, Stainless Steel
Series
VariMill I

Description

Ball End Mill, 5 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.