Zoro Homepage

End Mill, 14.00mm Milling Dia., DQ13

  • Mfr # 4777080Z3T

  • Zoro # G3909678


product price: $54.99
/ea

Key Features

Measurement System
Metric
Overall Length
63 mm
Milling Diameter
8.00mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4777080Z3T
Zoro #
G3909678
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
63 mm
Milling Diameter
8.00mm
Length of Cut
16 mm
Corner Radius
0.45mm
Milling Dia.
8 mm
Dimension Type
Metric
Shank Dia.
8 mm

Description

Square End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 16 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.