Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.40mm Milling Dia., 7N01

  • Mfr # 57NC20057T

  • Zoro # G3905505


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
115 mm
Milling Diameter
20.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC20057T
Zoro #
G3905505
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
115 mm
Milling Diameter
20.00mm
Length of Cut
38 mm
Dimension Type
Metric
Neck Length
60 mm
Corner Radius
2 mm
Shank Dia.
20 mm
Milling Dia.
20 mm
Neck Dia.
18.8 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Helix Angle
38 Degrees
Grade
WS15PE
End Mill Material
Carbide
Item
CR End Mill,2.00mm CR,20.00mm Dia
Hardened (H) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Single End/Double End
Single
List Number
57NC
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Stainless Steel, Steel
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
M, P

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 2 mm, 38 mm, 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.