Zoro Homepage
This item is Discontinued.
Widia End Mill, 1.5000 in Milling Dia, 1205/1207 TC122738009

End Mill, 1.5000 in Milling Dia, 1205/1207 (Discontinued)

  • Mfr # TC122738009
  • Zoro # G3837246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC122738009
Zoro #
G3837246
UPC #
-
Country of Origin
Iceland

Dimensions

Overall Length
8 1/2 in
Milling Diameter
1-1/2"
Length of Cut
6 in
Shank Dia.
1 1/4 in
Dimension Type
Fractional Inch
Milling Dia.
1-1/2"
Neck Length
0 in

Details

Number of Flutes
6
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Grade
0
Single End/Double End
Single End
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
1205/1207
Item
End Mill
End Mill Material
Cobalt
Finish - Machining
TiCN

Description

End Mill, TiCN, Length of Cut 6 in, Overall Length 8 1/2 in, Shank Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.