Zoro Homepage

End Mill, 1.5000 in. Milling Dia., 620E

  • Mfr # 621E3800ACW

  • Zoro # G3845899


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1-1/2"
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621E3800ACW
Zoro #
G3845899
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1-1/2"
Overall Length
7 1/4 in
Length of Cut
4 in
Shank Dia.
1 1/2 in
Corner Radius
0.06 in
Dimension Type
Decimal inch
Milling Dia.
1.5 in

Description

Roughing End Mill, 1.5 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 4 in, 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.