Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.5000 in. Milling Dia., 620V

  • Mfr # 622V38289

  • Zoro # G3824935


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
8 1/2 in
Milling Diameter
1-1/2"
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622V38289
Zoro #
G3824935
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
8 1/2 in
Milling Diameter
1-1/2"
Length of Cut
6 in
Shank Dia.
1 1/4 in
Dimension Type
Decimal inch
Milling Dia.
1.5 in
Corner Radius
0.06 in

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing
Single End/Double End
Single
Hardened (H) Compatibility
No
Grade
0
Pitch
WavCut II
Shank Type
Weldon
Item
Roughing End Mill
End Mill Material
Cobalt
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Helix Angle
28 Degrees
Stainless (M) Compatibility
Yes
List Number
620V
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Finish - Machining
Uncoated
Material - Machining
Cobalt
Material Grade - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
WavCut II
Max. Helix Angle
28 Degrees

Description

Roughing End Mill, 1.5 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 6 in, 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.