Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 15.00mm Milling Dia., 6606/6616

  • Mfr # 75N508033LT

  • Zoro # G3815826


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
12 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N508033LT
Zoro #
G3815826
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
12 mm
Corner Radius
1 mm
Neck Length
24 mm
Milling Diameter
8.00mm
Milling Dia.
8 mm
Dimension Type
Metric
Neck Dia.
7.4 mm

Details

Item
Corner Radius End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
Grade
TIALN-LT1
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Helix Angle
50 Degrees
Shank Type
Straight
End Mill Application
Roughing/Finishing
Finish
TiAlN
End Mill Material
Carbide
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
List Number
75N5
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT1
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Series
Vision Plus
Secondary Material Application
Steel
Max. Helix Angle
50 Degrees
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
P

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 1 mm, 12 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.