Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.50mm Milling Dia., 4102

  • Mfr # 410201500..

  • Zoro # G3910789


product price: $22.79
/ea

Key Features

Dimension Type
Metric
Milling Diameter
1.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410201500..
Zoro #
G3910789
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
1.50mm
Length of Cut
6 mm
Shank Dia.
3 mm
Overall Length
38 mm
Milling Dia.
1.5 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Square End Mill
Finish
Bright (Uncoated)
List Number
4102
Shank Type
Straight
End Mill Application
Finishing
End Mill Style
Square
Hardened (H) Compatibility
No
Helix Angle
45 Degrees
Non Ferrous (N) Compatibility
Yes
Material Grade - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Measurement System
Metric
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
HP Aluminum
Max. Helix Angle
45 Degrees

Description

Square End Mill, 1.5 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 6 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.