Zoro Homepage

End Mill, 1.50mm Milling Dia., 4651

  • Mfr # J11110004RJ

  • Zoro # G3898767


product price: $56.69
/ea

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J11110004RJ
Zoro #
G3898767
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Milling Diameter
10.00mm
Length of Cut
25 mm
Shank Dia.
10 mm
Dimension Type
Metric
Milling Dia.
10 mm

Description

Square End Mill, 10 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 25 mm, Overall Length 76 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.