Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.50mm Milling Dia., 70N1

  • Mfr # 705003002RT

  • Zoro # G3904358


product price: $69.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705003002RT
Zoro #
G3904358
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
3 mm
Shank Dia.
6 mm
Overall Length
75 mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT1
Helix Angle
15 Degrees
Finish
TiALN
Stainless (M) Compatibility
No
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
End Mill Style
Ball Nose
Shank Type
Straight
List Number
7050
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Item
Ball End Mill
Super Alloy (S) Compatibility
No
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, S
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiAlN-RT1
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material - Machining
Carbide
Series
Vision Plus

Description

Ball End Mill, 3 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.