Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.50mm Milling Dia., 7N01

  • Mfr # 57NC20027W

  • Zoro # G3905539


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
115 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC20027W
Zoro #
G3905539
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
20.00mm
Overall Length
115 mm
Length of Cut
38 mm
Corner Radius
0.5 mm
Shank Dia.
20 mm
Dimension Type
Metric
Milling Dia.
20 mm
Neck Length
22.00mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
CR End Mill,0.50mm CR,20.00mm Dia
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
57NC
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
38 Degrees
Single End/Double End
Single
Grade
WS15PE
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WS15PE
Primary Material Application
Hardened Steel, Nickel, Steel, Titanium
Primary Material Application ISO Code
H, P, S
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Metric, 0.5 mm, 38 mm, 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.