Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 16.00mm Milling Dia., 4004

  • Mfr # 40241600W075

  • Zoro # G3918525


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
150 mm
Shank Dia.
16 mm
Length of Cut
75 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40241600W075
Zoro #
G3918525
UPC #
-
Country of Origin
India

Dimensions

Overall Length
150 mm
Shank Dia.
16 mm
Length of Cut
75 mm
Milling Dia.
16 mm
Dimension Type
Metric
Milling Diameter
16.00mm
Chamfer Width
0.3 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
Weldon
Stainless (M) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Grade
TIALN
List Number
4004/4014/4024
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
30 Degrees
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Series
GP
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Chamfer End Mill, 16 mm Milling Dia., Carbide, TiAlN, Weldon Flat, Metric, 0.3 mm, 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.