Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 16.00mm Milling Dia., 4777

  • Mfr # 477716026LT

  • Zoro # G3823045


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
92 mm
Milling Diameter
16.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477716026LT
Zoro #
G3823045
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Milling Diameter
16.00mm
Length of Cut
32 mm
Corner Radius
0.3 mm
Shank Dia.
16 mm
Milling Dia.
16 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
List Number
4777
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
38 Degrees
End Mill Application
Roughing/Finishing
Shank Type
Straight
End Mill Material
Carbide
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Grade
TIALN-LT
Steel (P) Compatibility
Yes
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.3 mm, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.