Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 16.00mm Milling Dia., 6N70

  • Mfr # 750506002LT

  • Zoro # G3904041


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
76 mm
Shank Dia.
6 mm
Length of Cut
9 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750506002LT
Zoro #
G3904041
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Shank Dia.
6 mm
Length of Cut
9 mm
Milling Diameter
6.00mm
Dimension Type
Metric
Milling Dia.
6 mm

Details

Item
Square End Mill
Number of Flutes
4
End Mill Style
Square
Single End/Double End
Single
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Helix Angle
50 Degrees
End Mill Cutting Type
Center Cutting
Finish
TiAlN
End Mill Application
Roughing/Finishing
Shank Type
Straight
Grade
TIALN-LT1
Hardened (H) Compatibility
Yes
List Number
7505
Cast Iron (K) Compatibility
No
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT1
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Primary Material Application ISO Code
H, P
Primary Material Application
Hardened Steel, Steel
Series
Vision Plus
Max. Helix Angle
50 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 9 mm, Overall Length 76 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.